SWEATSHIRT FLAMEX HOODED 11 OZ. S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SWEATSHIRT FLAMEX HOODED 11 OZ. S

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIDW16IT14SML-NY
  • Mfr. Model # DW16IT14SML-NY
  • UNSPSC # 53101700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Navy
  • Material 55% FR Modacrylic/45% Cotton
  • Standards NFPA 70EHRC 3ATPV 25.1 cal./cm²CSA Z462
  • Size Small
  • Sleeve Length 36"
  • Fabric Weight 14 oz.
  • Item Sweatshirt
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list