Skip Content
SWEATSHIRT FLAMEX HOODED 11 OZ. 5XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWEATSHIRT FLAMEX HOODED 11 OZ. 5XL

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIDW16IT14-5XL-NY
  • Mfr. Model # DW16IT14-5XL-NY
  • UNSPSC # 53101700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Size 5X-Large
  • Colour Navy
  • Item Sweatshirt
  • Material 55% FR Modacrylic/45% Cotton
  • Fabric Weight 14 oz.
  • Standards NFPA 70EHRC 3ATPV 25.1 cal./cm²CSA Z462
  • Sleeve Length 47"
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list