Skip Content
SWEATSHIRT FLAMEX HOODED 11 OZ. 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWEATSHIRT FLAMEX HOODED 11 OZ. 3XL

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIDW16IT14-3XL-NY
  • Mfr. Model # DW16IT14-3XL-NY
  • UNSPSC # 53101700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Item Sweatshirt
  • Colour Navy
  • Material 55% FR Modacrylic/45% Cotton
  • Size 3X-Large
  • Standards NFPA 70EHRC 3ATPV 25.1 cal./cm²CSA Z462
  • Fabric Weight 14 oz.
  • Sleeve Length 44"
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list