Skip Content
SWEAT CONN,7/8X3/4 FPT, LEAD FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWEAT CONN,7/8X3/4 FPT, LEAD FREE

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARLF46SW14E
  • Mfr. Model # LF46SW14E
  • UNSPSC # 40183100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Item Female Pipe Connector
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Body Material Lead-Free Brass
  • Max. Pressure 550 PSI
  • Connection Type Solder to FNPT
  • Pipe Size 3/4" FNPT
  • Standards ASME A112.18.1/CSA N125.1, CSA B125.3, NSF/ANSI 372
  • Outside Dia. 3/4"
  • Fitting Connection Type Solder x FNPT
  • Pipe Fitting Material Lead Free Brass
  • Basic Fitting Shape Connector
  • Basic Fitting Material Metal
  • Specific Fitting Shape Connector
  • Pipe Size - Pipe Fitting 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list