SWEAT CONN,5/8X3/4 FPT, LEAD FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWEAT CONN,5/8X3/4 FPT, LEAD FREE

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARLF46SW10E
  • Mfr. Model # LF46SW10E
  • UNSPSC # 40183100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Max. Pressure 650 PSI
  • Item Female Pipe Connector
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Outside Dia. 1/2"
  • Standards ASME A112.18.1/CSA N125.1, CSA B125.3, NSF/ANSI 372
  • Specific Fitting Shape Connector
  • Basic Fitting Shape Connector
  • Pipe Size - Pipe Fitting 3/4"
  • Fitting Connection Type Solder x FNPT
  • Pipe Fitting Material Lead Free Brass
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list