Skip Content
SWEAT CONN,5/8X1/2 MPT, LEAD FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWEAT CONN,5/8X1/2 MPT, LEAD FREE

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARLF48SW10D
  • Mfr. Model # LF48SW10D
  • UNSPSC # 40183100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Item Male Pipe Connector
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Max. Pressure 650 PSI
  • Outside Dia. 1/2"
  • Standards ASME A112.18.1/CSA N125.1, CSA B125.3, NSF/ANSI 372
  • Specific Fitting Shape Connector
  • Fitting Connection Type Solder x MNPT
  • Basic Fitting Shape Connector
  • Pipe Fitting Material Lead Free Brass
  • Pipe Size - Pipe Fitting 1/2"
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list