Skip Content
SWCH,20A,2 NO,2 NC,HINGE ROLLER LEV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWCH,20A,2 NO,2 NC,HINGE ROLLER LEV

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5JEH8
  • Mfr. Model # 5JEH8
  • UNSPSC # 39121505
  • CATALOGUE PAGE # 1313
  • Shipping Weight 0.08 lbs

Product Details

Snap Switch, S Series, Hinge Roller Lever, Contact Form DPDT, 20 Amps, 125/250 VAC, 1/4 In. Quick Connect Terminal, Length 1.823 In., Height 1.125 In., Depth 0.64 In., Mounting Dimension 1 In. Centers, Operating Temp. Range -40 Degrees - 221 Degrees F, Ph

Technical Specs

  • Item Snap Switch
  • Operating Force 14.98 oz.
  • Housing Material Phenolic Case and Cover
  • Series S
  • Operating Temp. Range -40 Degrees to 221 Degrees F
  • Standards UL, CSA, CE
  • Max. Pretravel 0.348"
  • Differential Travel 0.093"
  • Release Force 2.82 oz.
  • Over Travel 0.156"
  • Actuator Type - Snap Action Switch Hinge Roller, Lever
  • Watertight - Snap Action Switch No
  • Basic Actuator Type - Snap Action Switch Lever
  • Height - Snap Action Switch 1.12"
  • Width - Snap Action Switch 1.82"
  • Lever Actuator Length - Snap Action Switch 1.39"
  • Number of Circuits - Snap Action Switch 2
  • Depth - Snap Action Switch 0.64"
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • Contact Form- Switches DPDT
  • Snap Action Switch Type Industrial Snap Action Switch
  • Electrical Connection - Snap Action Switch 1/4" Quick Connect
  • AC Contact Rating - Snap Action Switch 20A @ 240 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list