Skip Content
SWCH,20A,1 NO,1 NC,SHRT SPRING PLNG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWCH,20A,1 NO,1 NC,SHRT SPRING PLNG

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5JEE9
  • Mfr. Model # 5JEE9
  • UNSPSC # 39121505
  • CATALOGUE PAGE # 1313
  • Shipping Weight 0.07 lbs

Product Details

Snap Switch, Z Series, Short Spring Plunger, Contact Form SPDT, 20 Amps, 125/250/480 VAC, Screw Terminal, Length 1.94 In., Height 1.45 In., Mounting Dimension 1 In. Centers, Operating Temp. Range -13 Degrees to 185 Degrees F, Housing Material Phenolic Ca

Technical Specs

  • Item Snap Switch
  • Operating Force 22.03 oz.
  • Housing Material Phenolic Case and Cover
  • Series Z
  • Operating Temp. Range -13 Degrees to 185 Degrees F
  • Max. Pretravel 0.051"
  • Release Force 10.00 oz.
  • Differential Travel 0.008"
  • Over Travel 0.118"
  • Watertight - Snap Action Switch No
  • Basic Actuator Type - Snap Action Switch Plunger
  • Actuator Type - Snap Action Switch Plunger, Short
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Width - Snap Action Switch 1.94"
  • Height - Snap Action Switch 1.45"
  • Number of Circuits - Snap Action Switch 1
  • Snap Action Switch Type Industrial Snap Action Switch
  • Contact Form- Switches SPDT
  • Electrical Connection - Snap Action Switch Screw
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • AC Contact Rating - Snap Action Switch 20A @ 480 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list