Skip Content
SWCH,15A,SPDT,UNIDIRECT SHRT ROLLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWCH,15A,SPDT,UNIDIRECT SHRT ROLLER

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XG53
  • Mfr. Model # 3XG53
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Snap Switch
  • Operating Force 6.0 oz.
  • Housing Material Phenolic
  • Series Z
  • Operating Temp. Range -25 Degrees to 80 Degrees C
  • Max. Pretravel 0.094"
  • Release Force 1.50 oz.
  • Over Travel 0.094"
  • Differential Travel 0.020"
  • Watertight - Snap Action Switch No
  • Basic Actuator Type - Snap Action Switch Lever
  • Actuator Type - Snap Action Switch Lever, Roller
  • Lever Actuator Length - Snap Action Switch 1.26"
  • Number of Circuits - Snap Action Switch 1
  • Height - Snap Action Switch 1.16"
  • Depth - Snap Action Switch 0.69"
  • Width - Snap Action Switch 1.94"
  • Snap Action Switch Type Industrial Snap Action Switch
  • Contact Form- Switches SPDT
  • Mounting Dimension - Snap Action Switch 1.03" Centers
  • Electrical Connection - Snap Action Switch Screw
  • AC Contact Rating - Snap Action Switch 15A @ 480 V
  • DC Contact Rating - Snap Action Switch 15 A @ 14 V

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list