Skip Content
SWCH,15A,SPDT,SLIM SPRNG PLNGR,LOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWCH,15A,SPDT,SLIM SPRNG PLNGR,LOW

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KRL3
  • Mfr. Model # 2KRL3
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Snap Switch
  • Housing Material Phenolic
  • Operating Force 8.83 to 12.36 oz.
  • Series Z
  • Operating Temp. Range -13 Degrees to 176 Degrees F
  • Standards UL/ CSA/ EN 61058-1
  • Release Force 4.02 oz.
  • Max. Pretravel 0.016"
  • Differential Travel 0.002"
  • Over Travel 0.063"
  • Watertight - Snap Action Switch No
  • Height - Snap Action Switch 0.84"
  • Number of Circuits - Snap Action Switch 1
  • Basic Actuator Type - Snap Action Switch Plunger
  • Actuator Type - Snap Action Switch Plunger
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Width - Snap Action Switch 1.94"
  • Depth - Snap Action Switch 0.69"
  • Snap Action Switch Type Industrial Snap Action Switch
  • Contact Form- Switches SPDT
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • Electrical Connection - Snap Action Switch Solder Lug
  • AC Contact Rating - Snap Action Switch 15A @ 240 V
  • DC Contact Rating - Snap Action Switch 15 A @ 14 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list