SWCH,15A,SPDT,SHRT HINGE ROLLER LEV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWCH,15A,SPDT,SHRT HINGE ROLLER LEV

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KRN5
  • Mfr. Model # 2KRN5
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Snap Switch
  • Housing Material Phenolic
  • Operating Force 7.06 oz.
  • Series Z
  • Standards UL/ CSA/ EN 61058-1
  • Operating Temp. Range -13 Degrees to 176 Degrees F
  • Release Force 1.48 oz.
  • Differential Travel 0.020"
  • Max. Pretravel 3.1mm
  • Over Travel 0.095"
  • Lever Actuator Length - Snap Action Switch 1.05"
  • Watertight - Snap Action Switch No
  • Number of Circuits - Snap Action Switch 1
  • Basic Actuator Type - Snap Action Switch Lever
  • Actuator Type - Snap Action Switch Hinge Roller, Lever, Short
  • Height - Snap Action Switch 1.05"
  • Width - Snap Action Switch 1.94"
  • Depth - Snap Action Switch 0.69"
  • Snap Action Switch Type Industrial Snap Action Switch
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • Electrical Connection - Snap Action Switch Solder Lug
  • Contact Form- Switches SPDT
  • AC Contact Rating - Snap Action Switch 15A @ 240 V
  • DC Contact Rating - Snap Action Switch 15 A @ 14 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list