Skip Content
SWCH,15A,1 NO,1 NC,PNL MT ROLLER PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWCH,15A,1 NO,1 NC,PNL MT ROLLER PL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5JED8
  • Mfr. Model # 5JED8
  • UNSPSC # 39121505
  • CATALOGUE PAGE # 1313
  • Shipping Weight 0.15 lbs

Product Details

Snap Switch, Z Series, Panel Mount Cross Roller Plunger, Contact Form SPDT, Current Rating 15A, Voltage Rating 125/250/480VAC, Screw Type Terminal, Length 1.94 In., Height 1.7 In., Mounting Dimension 1 In. Centers, Operating Temp. Range -13 Degrees to 185

Technical Specs

  • Item Snap Switch
  • Operating Force 12.34 oz.
  • Housing Material Phenolic Case and Cover
  • Series Z
  • Operating Temp. Range -13 Degrees to 185 Degrees F
  • Over Travel 0.141"
  • Differential Travel 0.002"
  • Release Force 4.02 oz.
  • Max. Pretravel 0.016"
  • Basic Actuator Type - Snap Action Switch Plunger
  • Watertight - Snap Action Switch No
  • Actuator Type - Snap Action Switch Cross Roller, Panel Mount, Plunger
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Height - Snap Action Switch 1.70"
  • Number of Circuits - Snap Action Switch 1
  • Width - Snap Action Switch 1.94"
  • Snap Action Switch Type Industrial Snap Action Switch
  • Contact Form- Switches SPDT
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • Electrical Connection - Snap Action Switch Screw
  • AC Contact Rating - Snap Action Switch 15A @ 480 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list