SWCH,15A,1 NO,1 NC,LEAF ROLLER LEVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWCH,15A,1 NO,1 NC,LEAF ROLLER LEVE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5JEE7
  • Mfr. Model # 5JEE7
  • UNSPSC # 39121505
  • CATALOGUE PAGE # 1313
  • Shipping Weight 0.08 lbs

Product Details

Snap Switch, Z Series, Type of Actuator Leaf Roller Lever, Contact Form SPDT, 15 Amps, 125/250/480 VAC, Screw Terminal, Length 1.94 In., Height 1.62 In., Mounting Dimension 1 In. Centers, Operating Temp. Range -13 Degrees to 185 Degrees F, Housing Materia

Technical Specs

  • Item Snap Switch
  • Operating Force 5.29 oz.
  • Housing Material Phenolic Case and Cover
  • Series Z
  • Operating Temp. Range -13 Degrees to 185 Degrees F
  • Max. Pretravel 0.157"
  • Release Force 0.50 oz.
  • Differential Travel 0.051"
  • Over Travel 0.063"
  • Watertight - Snap Action Switch No
  • Lever Actuator Length - Snap Action Switch 1.94"
  • Basic Actuator Type - Snap Action Switch Lever
  • Actuator Type - Snap Action Switch Leaf Roller, Lever
  • Number of Circuits - Snap Action Switch 1
  • Height - Snap Action Switch 1.62"
  • Width - Snap Action Switch 1.94"
  • Snap Action Switch Type Industrial Snap Action Switch
  • Contact Form- Switches SPDT
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • Electrical Connection - Snap Action Switch Screw
  • AC Contact Rating - Snap Action Switch 15A @ 480 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list