SWCH,15A,1 NO,1 NC,HINGE ROLLER LEV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWCH,15A,1 NO,1 NC,HINGE ROLLER LEV

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5JEE3
  • Mfr. Model # 5JEE3
  • UNSPSC # 39121505
  • CATALOGUE PAGE # 1313
  • Shipping Weight 0.08 lbs

Product Details

Snap Switch, Z Series, Type of Actuator Hinge Roller Lever, Contact Form SPDT, 15 Amps, 125/250/480 VAC, Screw Terminal, Length 1.94 In., Height 1.83 In., Depth 0.69 In., Mounting Dimension 1 In. Centers, Operating Temp. Range -13 Degrees to 185 Degrees F

Technical Specs

  • Item Snap Switch
  • Housing Material Phenolic Case and Cover
  • Operating Force 3.53 oz.
  • Series Z
  • Operating Temp. Range -13 Degrees to 185 Degrees F
  • Standards UL, CSA, CE
  • Max. Pretravel 0.280"
  • Release Force 0.75 oz.
  • Differential Travel 0.040"
  • Over Travel 0.157"
  • Height - Snap Action Switch 1.83"
  • Number of Circuits - Snap Action Switch 1
  • Watertight - Snap Action Switch No
  • Actuator Type - Snap Action Switch Hinge Roller, Lever
  • Basic Actuator Type - Snap Action Switch Lever
  • Lever Actuator Length - Snap Action Switch 1.90"
  • Width - Snap Action Switch 1.94"
  • Depth - Snap Action Switch 0.69"
  • Snap Action Switch Type Industrial Snap Action Switch
  • Electrical Connection - Snap Action Switch Screw
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • Contact Form- Switches SPDT
  • AC Contact Rating - Snap Action Switch 15A @ 480 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list