Skip Content
SWCH,15A,1 NO,1 NC,HINGE LEVER,LOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWCH,15A,1 NO,1 NC,HINGE LEVER,LOW

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5JEE1
  • Mfr. Model # 5JEE1
  • UNSPSC # 39121505
  • CATALOGUE PAGE # 1313
  • Shipping Weight 0.07 lbs

Product Details

Snap Switch, Z Series, Hinge Lever, Low Force, Contact Form SPDT, 15 Amps, 125/250/480 VAC, Terminal Type Screw, Length 1.94 In., Height 1.51 In., Depth 0.69 In., Mounting Dimension 1 In. Centers, Operating Temp. Range -13 Degrees to 185 Degrees F, Phenol

Technical Specs

  • Item Snap Switch
  • Housing Material Phenolic Case and Cover
  • Series Z
  • Operating Force 0.99 oz.
  • Standards UL, CSA, CE
  • Operating Temp. Range -13 Degrees to 185 Degrees F
  • Max. Pretravel 0.394"
  • Release Force 0.21 oz.
  • Differential Travel 0.079"
  • Over Travel 0.220"
  • Watertight - Snap Action Switch No
  • Height - Snap Action Switch 1.51"
  • Number of Circuits - Snap Action Switch 1
  • Lever Actuator Length - Snap Action Switch 2.50"
  • Basic Actuator Type - Snap Action Switch Lever
  • Actuator Type - Snap Action Switch Hinge, Lever
  • Width - Snap Action Switch 1.94"
  • Depth - Snap Action Switch 0.69"
  • Snap Action Switch Type Industrial Snap Action Switch
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • Contact Form- Switches SPDT
  • Electrical Connection - Snap Action Switch Screw
  • AC Contact Rating - Snap Action Switch 15A @ 480 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list