SWCH,10A,SPDT,PNL MT CROSS ROLLER P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWCH,10A,SPDT,PNL MT CROSS ROLLER P

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KRP2
  • Mfr. Model # 2KRP2
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Item Snap Switch
  • Operating Force 18.00 oz.
  • Housing Material Phenolic
  • Series X
  • Operating Temp. Range -13 Degrees to 176 Degrees F
  • Standards UL/ CSA/ LLOYD/ SEV/ IEC 1058-1
  • Max. Pretravel 0.035"
  • Release Force 4.02 oz.
  • Differential Travel 0.007"
  • Over Travel 0.140"
  • Basic Actuator Type - Snap Action Switch Plunger
  • Actuator Type - Snap Action Switch Cross Roller, Panel Mount, Plunger
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Watertight - Snap Action Switch No
  • Number of Circuits - Snap Action Switch 1
  • Height - Snap Action Switch 1.01"
  • Depth - Snap Action Switch 0.69"
  • Width - Snap Action Switch 1.94"
  • Snap Action Switch Type Industrial Snap Action Switch
  • Contact Form- Switches SPDT
  • Electrical Connection - Snap Action Switch Screw
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • DC Contact Rating - Snap Action Switch 10 A @ 120 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list