SWCH,10A,2-CIRCUIT/DBL. BREAK,PIN P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWCH,10A,2-CIRCUIT/DBL. BREAK,PIN P

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24A220
  • Mfr. Model # 24A220
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Snap Switch
  • Housing Material General Purpose Phenolic
  • Operating Force 7.0 to 13.0 oz.
  • Series TB
  • Operating Temp. Range -67 Degrees to 257 Degrees F
  • Standards UL, CSA
  • Max. Pretravel 0.06"
  • Release Force 4.00 oz.
  • Differential Travel 0.010 to 0.025"
  • Over Travel 0.01"
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Depth - Snap Action Switch 0.70"
  • Watertight - Snap Action Switch No
  • Actuator Type - Snap Action Switch Pin, Plunger
  • Basic Actuator Type - Snap Action Switch Plunger
  • Number of Circuits - Snap Action Switch 2
  • Height - Snap Action Switch 1.00"
  • Width - Snap Action Switch 2.00"
  • Snap Action Switch Type Miniature Snap Action Switch
  • Contact Form- Switches DPDT
  • Mounting Dimension - Snap Action Switch 0.52" Centers
  • Electrical Connection - Snap Action Switch Solder Lug
  • AC Contact Rating - Snap Action Switch 10A @ 240 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list