SWAGING TOOL CBL SZ 3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWAGING TOOL CBL SZ 3/8 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1DMV3
  • Mfr. Model # 1DMV3
  • UNSPSC # 27111607
  • CATALOGUE PAGE # 1906
  • Shipping Weight 11.0 lbs

Product Details

Used for making loops and splicing cable. Easily provide accurate cutting and crimping. Compatible with sleeve and thimble sets. Nos. GGM1DMV3 and GGM1DMV4 include a sleeve compression gauge. Hand Swager/Cutter - designed for use with cable up to 3/16 inch thick.

Technical Specs

  • Overall Cutter L (In.) 32.5
  • Handle Length (In.) 26
  • Item Swaging Tool
  • Type Scissor Action Type
  • Function Used for Making Loops and Splicing Cable
  • For Cable Size (In.) 3/8
  • Jaw Material Hardened Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list