Skip Content
SWAGING TOOL,5 1/4 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWAGING TOOL,5 1/4 IN L

IMPERIAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MK32
  • Mfr. Model # 5MK32
  • UNSPSC # 27111607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Capacity Tubing O.D. (In.) 3/16, 1/4, 5/16, 3/8, 1/2, 5/8
  • Construction Hex Design, High-Alloy Steel
  • Item Swaging Tool
  • Overall Length (In.) 5-1/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list