Skip Content
SWAGGER MILTRY BLK FRM BLU DIA MIRR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWAGGER MILTRY BLK FRM BLU DIA MIRR

CREWS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFSRM118B
  • Mfr. Model # SRM118B
  • UNSPSC # 46181800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Size
  • Frame Colour Black
  • Includes Breakaway Cord
  • Lens Coating Scratch-Resistant
  • Lens Colour Blue Mirror
  • Lens Material Polycarbonate
  • Standards CSA
  • Frame Material TPR
  • UV Protection 99.99%
  • Temple Style Bayonet
  • Frame Design Dual Lens
  • Temple Colour Black
  • Primary Lens Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list