SWAGGER MILITARY BLK FRM I/O AF LNS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SWAGGER MILITARY BLK FRM I/O AF LNS

CREWS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFSRM119AF
  • Mfr. Model # SRM119AF
  • UNSPSC # 46181804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Includes Breakaway Cord
  • Size
  • Frame Colour Black
  • Lens Coating Scratch-Resistant
  • Lens Colour Indoor/Outdoor Clear Mirror
  • Frame Material TPR
  • Standards CSA
  • Lens Material Polycarbonate
  • UV Protection 99.99%
  • Temple Style Bayonet
  • Temple Colour Black
  • Frame Design Dual Lens
  • Primary Lens Color Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list