SWAGGER MILITARY BLK FRM FIRE LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SWAGGER MILITARY BLK FRM FIRE LENS

CREWS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFSRM11R
  • Mfr. Model # SRM11R
  • UNSPSC # 46181800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Includes Breakaway Cord
  • Size
  • Frame Colour Black
  • Lens Coating Scratch-Resistant
  • Lens Colour Fire
  • Frame Material TPR
  • Lens Material Polycarbonate
  • Standards CSA
  • UV Protection 99.99%
  • Temple Colour Black
  • Temple Style Bayonet
  • Frame Design Dual Lens
  • Eyewear Frame Style Full-Frame

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list