Skip Content
SWAGGER AO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWAGGER AO

GERBER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GER31-001709
  • Mfr. Model # 31-001709
  • UNSPSC # 27111504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Item Swagger Ao
  • Number of Blades 1
  • Sheath No
  • Locking Blade Plunge Lock
  • One-Hand Operation Yes
  • Length Open 7-1/2"
  • Features Spring Assisted
  • Application Tactical
  • Blade Edge Serrated
  • Type Folded
  • Blade Type Drop Point
  • Blade Material 7 Cr 17 High Carbon Stainless Steel
  • Handle Colour Black
  • Handle Material G-10
  • Belt Clip Yes
  • Blade Length 3-1/4"
  • Closed Length 4-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list