Skip Content
SWAGED CARTRIDGE HEATER,DIA. 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWAGED CARTRIDGE HEATER,DIA. 1/4 IN

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NJC1
  • Mfr. Model # 4NJC1
  • UNSPSC # 40101828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Diameter 1/4"
  • Voltage 120
  • Item Swaged Cartridge Heater
  • Sheath Material 321 Stainless Steel
  • Length 2"
  • Lead Length 10"
  • Watts 100
  • Max. Temp. Capability 1400 Degrees F
  • Precision Sheath Dia. Tolerance +/- 0.002"
  • Watt Density 85W/sq. in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list