Skip Content
SWAGED CARTRIDGE HEATER,96W/SQ. IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWAGED CARTRIDGE HEATER,96W/SQ. IN.

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NJX8
  • Mfr. Model # 4NJX8
  • UNSPSC # 40101828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Includes 10" Braid On Leads
  • Item Swaged Cartridge Heater
  • Sheath Material 321 Stainless Steel
  • Length 5"
  • Voltage 120
  • Watts 500
  • Diameter 3/8"
  • Lead Length 12"
  • Watt Density 96W/sq. in.
  • Max. Temp. Capability 1400 Degrees F
  • Precision Sheath Dia. Tolerance +/- 0.002"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list