!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SWAGED CARTRIDGE HEATER,74W/SQ. IN.

SWAGED CARTRIDGE HEATER,74W/SQ. IN.

TEMPCO

SWAGED CARTRIDGE HEATER,74W/SQ. IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWAGED CARTRIDGE HEATER,74W/SQ. IN.

SWAGED CARTRIDGE HEATER,74W/SQ. IN.

TEMPCO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG4NJX2
  • Mfr. Model # 4NJX2
  • UNSPSC # 40101828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Item Swaged Cartridge Heater
  • Lead Length 12"
  • Length 4"
  • Watt Density 74W/sq. in.
  • Sheath Material 321 Stainless Steel
  • Includes 10" Braid On Leads
  • Heater Voltage 120 VAC
  • Diameter 3/8"
  • Watts 300
  • Max. Temp. Capability 1400 Degrees F
  • Precision Sheath Dia. Tolerance +/- 0.002"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list