Skip Content
SWAGED CARTRIDGE HEATER,73W/SQ. IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWAGED CARTRIDGE HEATER,73W/SQ. IN.

VULCAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2E913
  • Mfr. Model # 2E913
  • UNSPSC # 40101828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Swaged Cartridge Heater
  • Length 4"
  • Voltage 240
  • Watts 300
  • Diameter 3/8"
  • Sheath Material Corrosion Resistant Alloy
  • Lead Length 10"
  • Max. Temp. Capability 1600 Degrees F
  • Watt Density 73W/sq. in.
  • Precision Sheath Dia. Tolerance + 0.000/-0.004"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list