Skip Content
SWAGED CARTRIDGE HEATER,57W/SQ. IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWAGED CARTRIDGE HEATER,57W/SQ. IN.

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NJG4
  • Mfr. Model # 4NJG4
  • UNSPSC # 40101828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Item Swaged Cartridge Heater
  • Length 5"
  • Watts 300
  • Sheath Material 321 Stainless Steel
  • Voltage 120
  • Diameter 3/8"
  • Lead Length 10"
  • Watt Density 57W/sq. in.
  • Precision Sheath Dia. Tolerance +/- 0.002"
  • Max. Temp. Capability 1400 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list