Skip Content
SWAGED CARTRIDGE HEATER,36W/SQ. IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWAGED CARTRIDGE HEATER,36W/SQ. IN.

VULCAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2E893
  • Mfr. Model # 2E893
  • UNSPSC # 40101828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Sheath Material 304 Stainless Steel
  • Length 4"
  • Item Swaged Cartridge Heater
  • Voltage 120
  • Watts 150
  • Lead Length 10"
  • Watt Density 36W/sq. in.
  • Max. Temp. Capability 900 Degrees F
  • Precision Sheath Dia. Tolerance + 0.000/-0.004"
  • Diameter 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list