Skip Content
SW MAR SPST MO 12V HORN ETC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SW MAR SPST MO 12V HORN ETC

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLMR11MSP
  • Mfr. Model # MR11MSP
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Switch Color Black
  • Item Rocker Switch
  • Contact Form SPST, Momentary On/Off
  • Recommended Use Horn, Starter, Winches, Gauges
  • Special Features Use with Horn, Starter, Winches, Gauges
  • Operating Temp. Range 32 - 100 Degrees F
  • Mounting Hole 0.875" x 1.5"
  • Body Colour Black
  • DC Contact Rating 5 A @ 12 V
  • AC Contact Rating 15 A Inductive Load
  • Number of Connections 2
  • Switch Function Momentary On/Off
  • Terminals 0.250" Quick Connect Tab

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list