Skip Content
SW MAR SPST MO 12V ACCESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SW MAR SPST MO 12V ACCESS

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLM11MSP
  • Mfr. Model # M11MSP
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Toggle Switch
  • Contact Form SPST, Momentary On/Off
  • Recommended Use Horn, Starter, Winches, Gauges
  • Special Features Use With Horn, Starter, Winches, Gauges
  • Number of Connections 2
  • Switch Function Momentary On/Off
  • Terminals 1/4" Solder Lug/Quick Connect Tab
  • Mounting Hole 0.50" dia.
  • Operating Temp. Range -10 Degrees F - 105 Degrees F
  • Stem Length 0.370"
  • Actuator Length 0.67"
  • Stem Dia. and Thread Size 0.480" dia., 0.47"-32UNC-2A
  • DC Contact Rating 15 A @ 12 VDC
  • Actuator Style Flattened Lever
  • Actuator Color Black
  • Stem Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list