SW MAR SPST 12V ACCESSORY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SW MAR SPST 12V ACCESSORY

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLM11SP
  • Mfr. Model # M11SP
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Contact Form SPST, On/Off
  • Item Toggle Switch
  • Recommended Use Lights, Bilge Blower, Bilge Pumps, Accessories
  • Special Features Use With Lights, Bilge Blower, Bilge Pumps, Accessories
  • Number of Connections 2
  • Switch Function On/Off
  • Terminals 1/4" Solder Lug/Quick Connect Tab
  • Operating Temp. Range -10 Degrees F - 105 Degrees F
  • Stem Length 0.370"
  • Actuator Length 0.67"
  • Mounting Hole 0.50" dia.
  • DC Contact Rating 15 A @ 12 VDC
  • Stem Dia. and Thread Size 0.480" dia., 0.47"-32UNC-2A
  • Stem Color Black
  • Actuator Style Flattened Lever
  • Actuator Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list