Skip Content
SW MAR SPST 12V ACCESSORY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SW MAR SPST 12V ACCESSORY

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLM11LTR
  • Mfr. Model # M11LTR
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Includes Red Pilot Light
  • Contact Form SPST, On/Off
  • Special Features Use With Lights, Bilge Blower, Bilge Pumps, Accessories
  • Item Lighted-Tip Toggle (Red)
  • Recommended Use Lights, Bilge Blower, Bilge Pumps, Accessories
  • Number of Connections 4
  • Switch Function On/Off
  • Terminals 1/4" Solder Lug/Quick Connect Tab
  • Operating Temp. Range -10 Degrees F - 105 Degrees F
  • Actuator Length 0.60"
  • Mounting Hole 0.50" dia.
  • DC Contact Rating 15 A @ 12 VDC
  • Stem Length 0.370"
  • Stem Dia. and Thread Size 0.480" dia., 0.47"-32UNC-2A
  • Actuator Style Toggle w/Lighted Tip - Red
  • Stem Color Black
  • Actuator Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list