Skip Content
SW MAR SPDT MO 12V BILGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SW MAR SPDT MO 12V BILGE

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLMR123MSP
  • Mfr. Model # MR123MSP
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Rocker Switch
  • Switch Color Black
  • Contact Form SPDT, Momentary On/Off/On
  • Recommended Use Bilge Pumps
  • Special Features Use with Horn, Bilge Pumps
  • Operating Temp. Range 32 - 100 Degrees F
  • Mounting Hole 0.875" x 1.5"
  • DC Contact Rating 5 A @ 12 V
  • AC Contact Rating 15 A Inductive Load
  • Body Colour Black
  • Number of Connections 3
  • Terminals 0.250" Quick Connect Tab
  • Switch Function Momentary On/Off/On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list