Skip Content
SW MAR DPST 12V ACCESSORY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SW MAR DPST 12V ACCESSORY

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLMR21SP
  • Mfr. Model # MR21SP
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Rocker Switch
  • Recommended Use Lights, Accessories
  • Switch Color Black
  • Contact Form DPST, On/Off
  • Special Features Use with Horn, Lights, Accessories
  • Operating Temp. Range 32 - 100 Degrees F
  • Mounting Hole 0.875" x 1.5"
  • Body Colour Black
  • AC Contact Rating 15 A Inductive Load
  • DC Contact Rating 5 A @ 12 V
  • Number of Connections 4
  • Terminals 0.250" Quick Connect Tab
  • Switch Function On/Off

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list