Skip Content
SW MAR DPST 12V ACCESSORY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SW MAR DPST 12V ACCESSORY

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLM21SP
  • Mfr. Model # M21SP
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Contact Form DPST, On/Off
  • Item Toggle Switch
  • Recommended Use Lights, Accessories
  • Special Features Use With Lights, Accessories
  • Number of Connections 4
  • Switch Function On/Off
  • Operating Temp. Range -10 Degrees F - 105 Degrees F
  • Terminals 1/4" Solder Lug/Quick Connect Tab
  • Stem Length 0.370"
  • Mounting Hole 0.50" dia.
  • Actuator Length 0.67"
  • DC Contact Rating 15 A @ 12 VDC
  • Stem Dia. and Thread Size 0.480" dia., 0.47"-32UNC-2A
  • Actuator Color Black
  • Actuator Style Flattened Lever
  • Stem Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list