Skip Content
SW MAR DPDT 12V LIGHTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SW MAR DPDT 12V LIGHTS

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLM223JSP
  • Mfr. Model # M223JSP
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Recommended Use Navigation Lights, Windlass
  • Item Toggle Switch
  • Contact Form DPDT, On/Off/On (with Jumper)
  • Special Features Use With Navigation Lights, Windlass
  • Switch Function On/Off/On
  • Number of Connections 6
  • Terminals 1/4" Solder Lug/Quick Connect Tab
  • Stem Length 0.370"
  • Operating Temp. Range -10 Degrees F - 105 Degrees F
  • Mounting Hole 0.50" dia.
  • Actuator Length 0.62"
  • DC Contact Rating 15 A @ 12 VDC
  • Stem Dia. and Thread Size 0.480" dia., 0.47"-32UNC-2A
  • Actuator Style Flattened Lever
  • Stem Color Black
  • Actuator Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list