Skip Content
SW MAR DPDT 12V ACCESSORY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SW MAR DPDT 12V ACCESSORY

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLMR223SP
  • Mfr. Model # MR223SP
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Rocker Switch
  • Switch Color Black
  • Recommended Use Navigation Lights, Wipers, Dual Fuel Tanks
  • Special Features Use with Horn, Navigation Lights, Wipers, Dual Fuel Tanks
  • Contact Form DPDT, On/Off/On
  • Mounting Hole 0.875" x 1.5"
  • Operating Temp. Range 32 - 100 Degrees F
  • DC Contact Rating 5 A @ 12 V
  • Body Colour Black
  • AC Contact Rating 15 A Inductive Load
  • Number of Connections 6
  • Switch Function On/Off/On
  • Terminals 0.250" Quick Connect Tab

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list