SW MAR DPDT 12V ACCESSORY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SW MAR DPDT 12V ACCESSORY

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLM223SP
  • Mfr. Model # M223SP
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Toggle Switch
  • Contact Form DPDT, On/Off/On
  • Special Features Use With Navigation Lights, Wipers, Dual Fuel Tanks
  • Recommended Use Navigation Lights, Wipers, Dual Fuel Tanks
  • Number of Connections 6
  • Switch Function On/Off/On
  • Terminals 1/4" Solder Lug/Quick Connect Tab
  • Operating Temp. Range -10 Degrees F - 105 Degrees F
  • Mounting Hole 0.50" dia.
  • Stem Length 0.370"
  • Actuator Length 0.67"
  • Stem Dia. and Thread Size 0.480" dia., 0.47"-32UNC-2A
  • DC Contact Rating 15 A @ 12 VDC
  • Actuator Style Flattened Lever
  • Stem Color Black
  • Actuator Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list