Skip Content
SUSPENSION REPLACEMENT RATCHET A79R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SUSPENSION REPLACEMENT RATCHET A79R

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONA79RS2
  • Mfr. Model # A79RS2
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 2478
  • Shipping Weight 1.95 lbs

Product Details

Replacement ratchet suspension for A79R, A29R, A29SPR & A89R.

Technical Specs

  • For Use With Mfr. No. A29R, A29SR, A79R, A89R Series
  • Item Hard Hat Suspension
  • Number of Suspension Points 4
  • Material Plastic/Nylon
  • Fits Hat Size 6-1/2 - 8
  • Suspension Adjustment Ratchet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list