Skip Content
SUSPENSION CLAMP, 1 DIA,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SUSPENSION CLAMP, 1 DIA,PK5

SIOUX CHIEF

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4PMK2
  • Mfr. Model # 4PMK2
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Colour Ivory
  • For Use With -
  • Includes -
  • Item Suspension Clamp
  • Length -
  • Type -
  • Width -
  • Package Quantity 5
  • CTS Dia. Max. 1"
  • CTS Dia. Min. 1"
  • Pipe Dia. Min. -
  • Tube Dia. Max. 1"
  • Tube Dia. Min. 1"
  • Max. Load at Temp. -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list