Skip Content
SUSPENSION 1-TOUCH  FOR V-GUARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SUSPENSION 1-TOUCH FOR V-GUARD

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10061123
  • Mfr. Model # 10061123
  • UNSPSC # 46181706
  • CATALOGUE PAGE # 2480
  • Shipping Weight 0.14 lbs

Product Details

Hard Hat Suspension, Number of Suspension Points 4, 1-Touch Pinlock Suspension Adjustment, Fits Hat Size 6-1/2 to 8, Plastic/Nylon, For Use With V-Gard(r) Hard Hats

Technical Specs

  • For Use With V-Gard(R) Hard Hats
  • Item Hard Hat Suspension
  • Material Plastic/Nylon
  • Suspension Adjustment 1-Touch
  • Number of Suspension Points 4
  • Fits Hat Size 6-1/2 - 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list