SUSPENDERS PADED PRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SUSPENDERS PADED PRO

KUNY'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KNYSP90
  • Mfr. Model # SP90
  • UNSPSC # 24111507
  • CATALOGUE PAGE # 364
  • Shipping Weight 1.1 lbs

Product Details

Pro padded universal fit, comfort suspenders made of durable lightweight nylon. Padded shoulders and fully adjustable front and back for comfort. Convenient quick fasten hook and loop system.

Technical Specs

  • Item Suspenders
  • Features Designed to Transfer Weight From Waist to Shoulders, Convenient Quick Fastening System, Fully Adjustable Length, Front and Back to Fit All Sizes
  • Includes Heavy-Duty Nylon Web
  • Material Heavy-Duty Nylon
  • Type Heavy-Duty
  • Belt Type Nylon Web

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list