Skip Content
SUSPENDERS FIRE FIGHTER 42IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SUSPENDERS FIRE FIGHTER 42IN

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGOGB5093-42
  • Mfr. Model # GB5093-42
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Suspenders
  • Size Medium
  • Colour Red
  • Length 42"
  • Design H back
  • Material Poly Webbing
  • Width 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list