Skip Content
SUSPENDERS ELASTIC NYLON BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SUSPENDERS ELASTIC NYLON BLACK

KUNY'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KNYSP17BK
  • Mfr. Model # SP17BK
  • UNSPSC # 24111507
  • CATALOGUE PAGE # 364
  • Shipping Weight 0.72 lbs

Product Details

Black suspenders made of heavy nylon material with heavy duty steel clips. Size: 2 inches.

Technical Specs

  • Item Suspenders
  • Colour Black
  • Features Adjustable to Fit All Sizes, Elastic Rear Straps for Added Comfort, Heavy Duty Webbing for Extra Strength
  • Includes Heavy-Duty Clips, Elastic Rear Straps
  • Width 2"
  • Type Elastic
  • Belt Type Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list