Skip Content
SUSPENDED LOAD ARRESTOR 80FT 2200LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SUSPENDED LOAD ARRESTOR 80FT 2200LB

BLOCMAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRA75399
  • Mfr. Model # 75399
  • UNSPSC # 24101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.0 lbs

Technical Specs

  • Capacity 2,200 lbs.
  • Material Steel
  • Item Load Arrestor
  • Mount Steel Bracket
  • Cable Length 80 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list