Skip Content
SURVIVAL DISASTER KT 5 PERSON/3 DAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SURVIVAL DISASTER KT 5 PERSON/3 DAY

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIFAKSURBK53
  • Mfr. Model # FAKSURBK53
  • UNSPSC # 42171917
  • CATALOGUE PAGE # 2179
  • Shipping Weight 21.44 lbs

Technical Specs

  • Case Material Plastic
  • Colour White
  • First Aid Kit Mounting Type Wall Mount
  • First Aid Kit Type Kit
  • People Served Per Kit 5
  • First Aid Kit Primary Application General Purpose

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list