Skip Content
SURVIVAL DISASTER KT 3 PERSON/3 DAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SURVIVAL DISASTER KT 3 PERSON/3 DAY

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIFAKSURBK33
  • Mfr. Model # FAKSURBK33
  • UNSPSC # 42171917
  • CATALOGUE PAGE # 2179
  • Shipping Weight 12.61 lbs

Technical Specs

  • Colour White
  • People Served 3
  • Mount Type Wall
  • Case Material Plastic
  • Number of Components 11
  • First Aid Kit Type Kit
  • First Aid Kit Mounting Type Wall Mount
  • First Aid Kit Primary Application General Purpose
  • People Served Per Kit 3

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List