Skip Content
SURVIVAIR PREM PLUS SMALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SURVIVAIR PREM PLUS SMALL

SURVIVAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SVR321500
  • Mfr. Model # 321500
  • UNSPSC # 46182000
  • CATALOGUE PAGE # 2546
  • Shipping Weight 0.57 lbs

Product Details

Premier(R) Plus half mask respirator with wide wrap around, pleated silicone facepiece, and a triple flange seal. Strategic placement of exhalation valve and cartridge ports enhance field of vision and communication, dispel heat and moisture build-up.

Technical Specs

  • Item Survivair Premier(R) Plus Basic Assembly
  • Mask Size Small
  • Includes Resealable Storage Bag
  • Connection Threaded
  • Suspension Yolk and Cradle
  • Standards NIOSH
  • Facepiece Material Silicone
  • Head Harness Material Elastic, Thermoplastic Elastomer
  • Cartridges Included No
  • Configured For Dual Cartridge

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list