Skip Content
SURVEYOR ROPE,200 FT,FT/10THS/100TH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SURVEYOR ROPE,200 FT,FT/10THS/100TH

KESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LJK8
  • Mfr. Model # 3LJK8
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Technical Specs

  • Case Color -
  • Graduations ft. & 10ths
  • Item Surveyor Rope
  • Stud Markings -
  • Case Type -
  • Blade Material Fiberglass
  • Case Material -
  • Graduation Type In./Ft.
  • Rewind Type -
  • Blade Length 200'
  • Blade Width 1/4"
  • Belt Clip No
  • Blade Color White With Black And Red Markings
  • Tape Measure Product Grouping Engineers Tape Measures
  • Features Tensile Strength 100kg/200 lb.
  • Lock Type None
  • Measurement Type SAE
  • Standout Not Rated
  • Blade Coating Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list